SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
Earthmover picker round eye without handle
See technical informationSee documentsReferences
Spartex:845558
Rubix:209A8210
EAN:3660338080128

Documents
Product details : SPARTEX ROUND-EYE EARTHWORKS PICKAXE NO HANDLE WEIGHT KG 2.5 845558
Hardened on the working parts.
.
Carbon steel. .
Delivered without handle. .
Made in France.
Carbon steel. .
Delivered without handle. .
Made in France.
Technical specifications
Attributes
| Handle | not included |
|---|---|
| Weight | 2.5 kg |
| Width | 56 mm |
| Length | 540 mm |
Show UNSPSC/ECL@SS
£ 40.75 excl. VAT
/ Each
£ 48.90 incl. VAT
- Usually arrives within 14 working days
