MASCOT 00909 COMO JACKET ANTH/BLACK 33

Work jacket Como anthracite/black

See technical information

References

Mascot:00909-430-8889-C42
Rubix:378A9790
EAN:5708628332842
Work jacket Como 00909-430-8889 / C42

Technical specifications

Colourgrey
Size42
Main materialpolyester
See all Specifications

Product details : MASCOT 00909 COMO JACKET ANTH/BLACK 33


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight820 g
Colourgrey
Size42
Main materialpolyester
Secondary colourblack
Material65% polyester/35% cotton
Grammage310 g/m²
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

42