MASCOT 17101 ADVANCED JACKET BLACK/DPETROL 4XL

MASCOT JACKET ADVANCED 17101-311

See technical information

References

Mascot:17101-311-0944-4XL
Rubix:378A9412
EAN:5711074555550
brand logo

Technical specifications

Colournavy
Size4xl
Main materialpolyamide
See all Specifications

Product details : MASCOT 17101 ADVANCED JACKET BLACK/DPETROL 4XL


Two-tone. With a water-repellent finish. ULTIMATE STRETCH fabric with low weight and high abrasion resistance. Mesh lining. High collar. Fastening with zip and internal wind flap. Extended back. Chest pocket with zip. Phone pocket with magnetic closure. Removable ID card holder. Optimal freedom of movement due to ergonomically shaped sleeves made of stretch material. Front pockets with zip. Inner pocket with zip. Ventilation under the arms. Ventilation on the back. Hook-and-loop fastening at the wrist. Reinforcements on parts of the product. Reflective effects. The item MUST NOT be used by persons with a pacemaker/ICD etc. due to the magnetic reaction at the chest pocket closure.
The stretch fabric is elastic in all directions and therefore offers unique freedom of movement.; The multifunctional stretch fabric combines a low weight with very high abrasion resistance and is also water-repellent.; Fastening with zip and internal wind flap, so that no wind enters.; Ergonomically shaped sleeves follow the natural movements of the arms.; Extra visible to others due to the reflective accents.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are procured by MASCOT directly from the suppliers;The material in the products is dyed at suppliers with bluesign® and EN ISO 14001 certification
Made in MASCOT's own factory in Vietnam;Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colournavy
Size4xl
Main materialpolyamide
Secondary colourblack
Material92% polyamide/8% elastane
£ 223.23 excl. VAT
/ Each
£ 267.88 incl. VAT
  • Usually arrives within 14 working days

Size