MASCOT 15909 FORSTER JACKET HV RED/DANTH 4XL
Work jacket Forster red/dark anthracite
See technical informationReferences
Mascot:15909-948-22218-4XL
Rubix:378A9997
EAN:5711074314539

Product details : MASCOT 15909 FORSTER JACKET HV RED/DANTH 4XL
No seams on the top of the shoulders: prevents water from penetrating. Inside straps for attaching MASCOT® Bendigo holster pockets. The dark contrast is placed where the clothing is most exposed to dirt. Additional safety with vertical reflective strips that connect with the horizontal reflectors. Slits in the sleeves allow you to easily roll them up.
Technical specifications
Attributes
| Logistic Weight | 1340 g |
|---|---|
| Colour | red |
| Size | 4xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 285 g/m² |
| Material | 80% polyester/20% cotton |
Show UNSPSC/ECL@SS
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
- Usually arrives within 14 working days
