References
Portwest:S463YERXXXL
Rubix:1529094
Manufacturer :S463YERXXXL
EAN:5036108041732



Documents
Product details : PORTWEST S463 HV WINTER BOMBER JACKET YELLOW 3XL
Comfort and quality are key with this garment, coupled with all our usual safety and weatherproof functions. The two-way front zip, studded flap and knitted storm cuffs provide ultimate protection.
Strengths
•CE certified|•Taped seams to provide additional protection|•Extremely water resistant fabric finish, water beads away from fabric surface|•Reflective tape for increased visibility|•Fully lined and padded to trap the heat and increase warmth|•Two-way zip for quick and easy access|•4 pockets for ample storage|•Concealed phone pocket|•Internal chest pocket|•Pack away hood for added functionality
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% polyester (shell, lining fabric, filling fabric);300d oxford weave (shell);pu coated (shell) |
Show UNSPSC/ECL@SS
£ 22.58 excl. VAT
/ Each
£ 27.10 incl. VAT
- In stock: Next day delivery