Work jacket Mainz red/black
Colour | red |
---|---|
Size | m |
Main material | polyester |
Logistic Weight | 1050 g |
---|---|
Colour | red |
Size | m |
Main material | polyester |
Secondary colour | black |
Material | 70% polyester/30% lyocell (tencel®) |
Grammage | 340 g/m² |
Usually arrives within 14 working days