References
Tranemo:52348493009
Rubix:256A8921
EAN:7393286280611

Product details : TRANEMO 523484 ZENITH FR JACKET ORANGE/NAVY 3XL
Inherent flame-retardant Hi-Vis work jacket in a comfortable fabric with high tear strength and good color fastness. The work jacket is suitable for work in a high-voltage environment where high visibility is also required. Metal-free. Concealed button and zip closure at front. Extended back panel. Two loops for radio/gas monitor. Vertical chest pockets with zip. Sleeve pocket with flap, concealed key ring and loop for ID pocket. Side pockets with flap. Adjustable waistband and cuffs. Three inner pockets, one of which is a phone pocket. Contrast stitching.STANDARDS:EN ISO 11612EN 61482-2EN 1149-5EN 13034EN ISO 20471RIS-3279-TOMTRANEMO SKINSAFE
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| High visibility | yes |
| Main material | modacrylic |
| Secondary colour | navy |
| Material | tera tx: 45% modacrylic / 35% cotton / 18% polyamide / 2% antistatic (260 g/m²); ara tx: 36% modacrylic / 33% polyester / 30% aramid / 1% antistatic (260 g/m²). |
| Flame Resistance | en iso 11612 a1+a2 b1 c1 e1 f1; en 61482-2 apc 1 (elim: 8,0 cal/cm², atpv: 8,6 cal/cm²); en 61482-1-2:2014 apc 1; en iec 61482-1-1:2019 elim: 8,0 cal/cm², atpv: 8,6 cal/cm²; nfpa 70e; astm f1506; loi 29,8% (tera tx) / 30,1% (ara tx). |
Show UNSPSC/ECL@SS
£ 270.19 excl. VAT
/ Each
£ 324.23 incl. VAT
- Usually arrives within 14 working days