Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 33.5T
MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 33.5T
Workwear trousers Mascot
References
mascot:
07379-154-010-90C49
rubix:
380A1225
ean:
5707209599582
Technical specifications
Colour
navy
Size
90c49
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 07379 LINDOS TROUSERS W/H PCTS DNAVY 33.5T
Technical specifications
Attributes
Logistic Weight
940
g
Colour
navy
Size
90c49
Main material
polyester
Grammage
260
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 27R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 36.5S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 38.5S
MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 34.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 30.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 48.5R
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 44"" S"
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 48.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 50.5R
HELLYHAN 77405_990-D112 OXFORD 4X CONS PANT BLACK W43
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 34R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS BLACK 31.5T
HELLYHAN 77581_990-C42 KENSINGTON CNCT SOFTS PANT BLACK W30.5
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 44S
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 16R