MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 56.5R

Workwear Trouser

See technical informationSee documents
References
Mascot:07479-330-09 82C72
Rubix:2521055
Manufacturer :07479-330-09 82C72
EAN:5707209561886
Pants Pasadena 07479-330-09 / 82C72
Technical specifications
Colourblack
Size82/72
Main materialpolyester
See all Specifications
Documents

Product details : MASCOT 07479 PASADENA TROUSERS W/K PCTS BLACK 56.5R


Light fabric. Triple stitched seams at leg and crotch. Belt loops. Fly with zip. Sewn in crease. Front pockets. Jetted back pockets with button. Thigh pockets, one with flap and hook and loop band fastening. Thigh phone pocket with flap and adjustable hook and loop band fastening. Ruler pocket. Pen pockets. Internal kneepad pockets.

Strengths

•Light fabric
Durable triple stitched seams on leg and crotch extend product life
Sewn pleats
Jetted back pockets with button
Internal kneepad pockets
The product tolerates industrial washing

Technical specifications


Attributes
Logistic Weight860 g
Colourblack
Size82/72
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketyes
Grammage245 g/m²
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 50.44 excl. VAT
/ Each
£ 60.53 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)