References
SMC:WR110-02-X224
Rubix:201A1394
Manufacturer :WR110-02-X224
EAN:3618036500417
Documents
Product details : SMC WR110-02-X224 WATER REGULATOR
Pressure adjustment of water line.
Set pressure range: 0,08 to 0,39 MPa / 0,05 to 0,69 MPa.
Locking system.
Resistant body material: brass.
Optional Pressure Gauge.
Port size: Rc 1/8, 1/4, NPT 1/8,1/4.
Set pressure range: 0,08 to 0,39 MPa / 0,05 to 0,69 MPa.
Locking system.
Resistant body material: brass.
Optional Pressure Gauge.
Port size: Rc 1/8, 1/4, NPT 1/8,1/4.
•Pressure adjustment of water line.
•Set pressure range: 0,08 to 0,39 MPa / 0,05 to 0,69 MPa.
•Locking system.
•Resistant body material: brass.
•Optional Pressure Gauge.
•Port size: Rc 1/8, 1/4, NPT 1/8,1/4.
Thread Type: Rc
Port Size: 02 (1/4)
Pressure Range: X224 (0.08 to 0.39 MPa)
•Set pressure range: 0,08 to 0,39 MPa / 0,05 to 0,69 MPa.
•Locking system.
•Resistant body material: brass.
•Optional Pressure Gauge.
•Port size: Rc 1/8, 1/4, NPT 1/8,1/4.
Thread Type: Rc
Port Size: 02 (1/4)
Pressure Range: X224 (0.08 to 0.39 MPa)
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|
Show UNSPSC/ECL@SS
£ 35.99 excl. VAT
/ Each
£ 43.19 incl. VAT
- Delivery usually within ( 8 ) days
