WYPALL 7400 L20 CLEANING + MAINTENANCE WIPING PAPER BRAG BOX BLUE
WYPALL 7400 L20 CLEANING + MAINTENANCE WIPING PAPER BRAG BOX BLUE
See technical informationReferences
Wypall:7400
Rubix:212A9025
EAN:5033848041435
Product details : WYPALL 7400 L20 CLEANING + MAINTENANCE WIPING PAPER BRAG BOX BLUE
The WypAll® L20 Cleaning & Maintenance Range has been designed to provide customers with great reliability for multipurpose wiping and cleaning tasks. The WypAll® L20 Cleaning & Maintenance Wiping Paper - BRAG™ Box is the ideal solution for medium duty wiping, polishing glass, cleaning surfaces & tools. Delivered in the versatile BRAG™ box mobile system, using compressed technology for optimum storage, gives immediate access to hygienically protected wipers at workstations and on the move. Made from 100% recycled fibres. Individual sheet size 42cm (L) x 33cm (W).
1 BRAG™ Box x 2 Clips x 140 Sheets = 280 Sheets, 2 ply
Ideal for medium duty wiping, such as polishing glass, cleaning surfaces and tools
Versatile benchtop dispensing for keeping cleaning wipes on hand at workstations and on the move.
Single use wiping paper
BRAG™ Box format
Technical specifications
Attributes
| Length | 33 cm |
|---|---|
| Colour | blue |
Show UNSPSC/ECL@SS
£ 36.31 excl. VAT
/ Each
£ 43.57 incl. VAT
- Usually arrives within 14 working days

