WYPALL 7772 CLEANING WIPERS 50 SHEETS GREEN PK6
WypAll® Cleaning Wipes Refill 7772 - 1 canister x 50 wipes, 1 ply, green
See technical informationReferences
Wypall:7772
Rubix:347246
Manufacturer :7772
EAN:5033848000050

Product details : WYPALL 7772 CLEANING WIPERS 50 SHEETS GREEN PK6
WypAll® cleaning wipes are the perfect product for a variety of jobs that require a portable cleaning solution. Pre-saturated for maximum convenience, removing the need to add soap, gel or water. Dispensed individually and hygienically via a centrefeed canister to help reduce waste. Individual sheet size 27cm (L) x 27cm (W). 1 canister x 50 wipes, 1 ply, green (50 total)
Technical specifications
Attributes
| Length | 27 cm |
|---|---|
| Colour | green |
| Number of rolls | 6 |
| Number of formats | 50 |
Show UNSPSC/ECL@SS
£ 129.35 excl. VAT
/ Each
£ 155.22 incl. VAT
- Usually arrives within 14 working days
