WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6
WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6
See technical informationSee documentsReferences
Workline:WC1575E
Rubix:385A6327

Documents
Product details : WORKLINE WC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6
Centrefeed rolls are ideal for use in busy environments where a large amount of tissue is required to absorb spillages quickly.
Workline Centrefeed rolls are available in blue or white in 2 or 3 ply.
• Ideal for workplace wiping requirements
• 2 Ply
• 60mm core
• 135m
• Pack of 6 rolls
• 100% Recycled paper
• FSC & CHSA accredited
• Made in Britain
Workline Centrefeed rolls are available in blue or white in 2 or 3 ply.
• Ideal for workplace wiping requirements
• 2 Ply
• 60mm core
• 135m
• Pack of 6 rolls
• 100% Recycled paper
• FSC & CHSA accredited
• Made in Britain
Technical specifications
Attributes
| Length | 15000 cm |
|---|---|
| Colour | white |
| Number of formats | 6 |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- In stock: Next day delivery
