KLEENEX 8408 TOILET TISSUE BULK PACK WHITE 200 SHEETS PK36

Kleenex® Folded Toilet Tissue 8408 - 36 packs x 200 white, 2 ply sheets (7,200 sheets)

See technical informationSee documents

References

Kleenex:8408
Rubix:220A9707
Manufacturer :08408000
EAN:5033848010714
brand logo

Technical specifications

Length18.6 cm
Colourwhite
See all Specifications

Documents

Product details : KLEENEX 8408 TOILET TISSUE BULK PACK WHITE 200 SHEETS PK36


For home-like comfort from one of the world's most loved brands, choose Kleenex® Toilet Paper. A high quality folded toilet tissue that shows you care with a branded, embossed sheet creating an enhanced washroom experience. Kleenex® 2 ply toilet paper is soft and luxurious providing elevated care. The clever, interfolded design of this interleaved toilet paper delivers single sheet dispensing, reducing wastage and providing improved user experience. Compatible with Kimberly Clark toilet paper dispensers, including a variety of dispenser options: Aquarius™ Commercial Toilet Paper Dispensers in white or black (product codes 6946 and 7172), a high capacity dispenser (product code 6990) and a high image stainless steel dispenser (product code 8972). For environmental assurance, this Kleenex® toilet paper is FSC certified, carries the European Ecolabel and has reliable flushability.

Technical specifications


Attributes
Length18.6 cm
Colourwhite
Number of rolls36
Number of formats7200
£ 42.61 excl. VAT
/ Each
£ 51.13 incl. VAT
  • In stock: Next day delivery