References
IMI Norgren:C01470628
Rubix:80120817
Manufacturer :C01470628


Technical specifications
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded body/clamp: nickel-plated brass; release sleeve and support ring: pom; claw: stainless steel |
|---|---|
| Connection 1 | r1/4 (iso r) |
Product details : NORGREN C01470628 PFITC 6MM-R1/4 SWIVEL ELBOW
Pneufit-C 90° Swivel elbow adaptor Ø6mm x R1/4" C01470628
Technical specifications
Attributes
| Material | body: pbt (plastic); seals: nbr (silicone-free); threaded body/clamp: nickel-plated brass; release sleeve and support ring: pom; claw: stainless steel |
|---|---|
| Connection 1 | r1/4 (iso r) |
| Profile | 90° swiveling elbow adapter |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- In stock: Next day delivery