References
Festo:QS-V0-4
Rubix:391A5891
Manufacturer :132890
EAN:4052568028435

Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | for 4 mm o.d. pneumatic tube (plug-in) |
Documents
Product details : FESTO 132890 PUSH-IN CONNECTOR
Push-in connector QS-V0-4 Size=Standard, Nominal size=2,6 mm, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 6,15 g |
|---|---|
| Material | pbt (polybutylene terephthalate) |
| Connection 1 | for 4 mm o.d. pneumatic tube (plug-in) |
| Profile | straight |
| Connection 2 | for 4 mm o.d. pneumatic tube (plug-in) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 7.54 excl. VAT
/ Each
£ 9.05 incl. VAT
- Delivery usually within ( 2 ) days