References
Norgren:C00230608
Rubix:113A6979
Manufacturer :C00230608


Technical specifications
| Material | composite (pbt body; pom removal ring; stainless steel locking ring; silicone-free nbr seals) |
|---|---|
| Connection 1 | tube ø 6 mm |
Product details : NORGREN C00230608 PFITC 6-8MM STEM EXPANDER
Pneufit-C Stem expander Ø6x8mm C00230608
Technical specifications
Attributes
| Material | composite (pbt body; pom removal ring; stainless steel locking ring; silicone-free nbr seals) |
|---|---|
| Connection 1 | tube ø 6 mm |
| Profile | straight (snap-on magnifier) |
| Connection 2 | tube ø 8 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- Usually arrives within 14 working days