FESTO 8030263 X-FITTING


X-Fitting

References
festo:NPFC-X-4G38-F
rubix:391A4204
manufacturer :8030263
ean:4052568063658
NPFC-X-4G38-F X-fitting
brand logo
Technical specifications
MaterialNickel-Plated Brass
Connection 1G 3/8
See all Specifications

Product details : FESTO 8030263 X-FITTING


X-fitting NPFC-X-4G38-F Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight100,11 g
MaterialNickel-Plated Brass
Connection 1G 3/8
ProfileX
Connection 211
Show UNSPSC/ECL@SS
£ 5.02 excl. VAT
/ Each
£ 6.02 incl. VAT
  • Usually arrives within 14 working days