References
SMC:KCU06-00
Rubix:124A3436
Manufacturer :KCU06-00

Technical specifications
| Material | body: c3604bd, pbt; brass parts chemically nickel-plated |
|---|---|
| Connection 1 | 6 |
Product details : SMC KCU06-00 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø6
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø6
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x48x13 mm |
|---|---|
| Logistic Weight | 13 g |
| Material | body: c3604bd, pbt; brass parts chemically nickel-plated |
| Connection 1 | 6 |
| Profile | y |
| Connection 2 | 6 |
| Type | y plug connection with shut-off valve |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 132.30 excl. VAT
/ 10 pieces
£ 158.76 incl. VAT
- Delivery usually within ( 4 ) days