FESTO 186338 PUSH-IN T-FITTING QST-V0-G1/4-6


Push-In T-Fitting

References
festo:QST-V0-G1/4-6
rubix:125A0100
manufacturer :186338
ean:4052568041243
QST-V0-G1/4-6 Push-in T-fitting
brand logo
Technical specifications
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186338 PUSH-IN T-FITTING QST-V0-G1/4-6


Push-in T-fitting QST-V0-G1/4-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight29,85 g
MaterialBrass (Screwed Trunnion);PBT-Reinforced (Housing)
Connection 1G 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 135.50 excl. VAT
/ 10 pieces
£ 162.60 incl. VAT