References
Facom:JET.A5GXL
Rubix:211A8958
EAN:3148517571266



Product details : FACOM JET.A5GXL XL CLEANLESS UNIT
XL Clean Set
-Compartmented magnetic shelf + paper roll holder.
-Easy unwinding and blocking of paper after drawing.
-Delivered without paper.
-Dimensions (L x D x H) : 410 x 300 x 185 mm.
-Metal plate waste bin. Easy to empty
-Dimensions (L x D x H) : 380 x 160 x 250 mm.
-Compatible with server JET+, JETXL, CHRONO+ and CHRONOXL.
Weight: 5.20 kg.
-Compartmented magnetic shelf + paper roll holder.
-Easy unwinding and blocking of paper after drawing.
-Delivered without paper.
-Dimensions (L x D x H) : 410 x 300 x 185 mm.
-Metal plate waste bin. Easy to empty
-Dimensions (L x D x H) : 380 x 160 x 250 mm.
-Compatible with server JET+, JETXL, CHRONO+ and CHRONOXL.
Weight: 5.20 kg.
Strengths
XL Clean Set
Model: JET.A5GXLPB
Compartmented magnetic shelf + paper roll holder. Easy to unroll, blocks the paper between pulls. Supplied without paper. Dimensions (L x D x P) : 410 x 300 x 185 mm. Waste bin single plate to r: Dimensions (L x D x P) : 380 x 160 x 250 mm. Compatible with servers JET+, JETXL, CHRONO+ and CHRONOXL. Weight: 5.20 kg.
Model: JET.A5GXLPB
Compartmented magnetic shelf + paper roll holder. Easy to unroll, blocks the paper between pulls. Supplied without paper. Dimensions (L x D x P) : 410 x 300 x 185 mm. Waste bin single plate to r: Dimensions (L x D x P) : 380 x 160 x 250 mm. Compatible with servers JET+, JETXL, CHRONO+ and CHRONOXL. Weight: 5.20 kg.
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Packaged dimensions (D x W x H) | 560x340x315 mm |
| Package weight | 6844 g |
| Type | clean set |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 295.47 excl. VAT
/ Each
£ 354.56 incl. VAT
- Delivery usually within ( 14 ) days
