GATES QUAD POWER 4 XPZ787QP4


Quad-Power 4 Narrow V-Belt

References
gates:XPZ787/3VX311 QUAD-POWER 4
rubix:104A2814
manufacturer :9643-00787
ean:5414465967627
XPZ787/3VX311 QUAD-POWER 4
brand logo
Technical specifications
ProfileXPZ
Pitch length787 mm
See all Specifications

Product details : GATES QUAD POWER 4 XPZ787QP4


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Applications

Heavy-Duty Belt

Technical specifications


Attributes
ProfileXPZ
Pitch length787 mm
Upper width10 mm
Height8 mm
Interior length749 mm
RMA code3VX311
Show UNSPSC/ECL@SS
£ 8.41 excl. VAT
/ Each
£ 10.09 incl. VAT
  • Usually arrives within 14 working days