Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA1482
rubix:
45035260
manufacturer :
864550
ean:
3660338189883
Technical specifications
Profile
xpa
Pitch length
1482
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
xpa
Pitch length
1482
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.43
excl. VAT
/
Each
£
18.52
incl. VAT
Sold out
Select variants (72)
Add to cart
Check our products from related categories
MECALINE SPZ612 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1287 XEP 1014145
MECALINE SPZ1047 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1180 SPA MOULDED COGGED WEDGE BELT
MECALINE 889842 SPB5000 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 500 XEP 1013879
OPTIBELT XPZ 587 XEP 1014032
GATES XPA1932 QUAD-POWER 4 9644-01932 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE 889712 SPA1507 MOULDED COG WEDGE BELT 2.0
MECALINE SPC2650 SPC MOULDED COGGED WEDGE BELT
MECALINE SPZ1750 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11206AXP
MECALINE SPZ2280 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX1250 62INW 54INH125INOCNOTCHD
OPTIBELT MOULDEDCOGWEDGEBELT XPA 14576AXP