Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 864552 V-BELT XPA 1532 12,7X10 MC
MECALINE 864552 V-BELT XPA 1532 12,7X10 MC
XPA Moulded Cogged Wedge Belt
References
mecaline:
XPA1532
rubix:
222A7054
manufacturer :
864552
ean:
3660338189906
Technical specifications
Profile
XPA
Pitch length
1532
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 864552 V-BELT XPA 1532 12,7X10 MC
XPA Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Strengths
Rectified edge pollyester ropes made of resistant polychloroprene
Technical specifications
Attributes
Profile
XPA
Pitch length
1532
mm
Upper width
12.7
mm
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.60
excl. VAT
/
Each
£
9.12
incl. VAT
Sold out
Select variants (72)
Add to cart
Check our products from related categories
OPTIBELT XPZ 710 XEP 1014040
MECALINE SPA2582 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 932 XEP 1014096
OPTIBELT XPZ 1180 XEP 1014139
OPTIBELT XPB 1800 XEP 1014649
GATES QUAD POWER 4 XPB1800QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPC 21206AXP
MECALINE SPA2582 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ3000 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPC 28006AXP
MECALINE SPZ900 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1832 XEP 1014734
MECALINE SPZ837 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ662 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 1450 XEP 1014203