Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB2500 SPB MOULDED COGGED WEDGE BELT
MECALINE SPB2500 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
References
mecaline:
XPB2500
rubix:
45035453
manufacturer :
864510
ean:
3660338189487
Technical specifications
Profile
xpb
Pitch length
2500
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPB2500 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpb
Pitch length
2500
mm
Upper width
16.3
mm
Height
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.27
excl. VAT
/
Each
£
47.12
incl. VAT
Sold out
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
GATES QUAD POWER 4 XPZ2240QP4
MECALINE SPA2650 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1337 XEP 1014153
MECALINE SPZ2000 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPC 30006AXP
MECALINE SPA1757 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 3000 XEP 1014244
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10376AXP
OPTIBELT XPZ 1162 XEP 1014138
OPTIBELT XPA 857 XEP 1014091
MECALINE SPZ2120 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1482 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPA 1180 XEP 1014132
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 19506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 12626AXP