MECALINE SPB3000 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Wedge Belt
See technical informationReferences
Mecaline:XPB3000
Rubix:45035469
Manufacturer :864513
EAN:3660338189517

Product details : MECALINE SPB3000 SPB MOULDED COGGED WEDGE BELT
XPB Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 3000 mm |
| Outer length | 3022 mm |
| Upper width | 16.3 mm |
| Height | 13 mm |
Show UNSPSC/ECL@SS
£ 47.11 excl. VAT
/ Each
£ 56.53 incl. VAT
- Sold out
