FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPA SECTION X 2000MM

V-belt

See technical information

References

Fenner:SPA2000QPX-FEN
Rubix:406A2055
Manufacturer :264A0200
brand logo

Technical specifications

Profilexpa
Pitch length2000 mm
Outer length2018 mm
See all Specifications

Product details : FENNER COGGED WEDGE BELT QUATTRO PLUS CRE EPDM QXPA SECTION X 2000MM


Fenner® Quattro PLUS CRE
Heavy duty, cogged raw edge EPDM belt


The Fenner® Quattro PLUS CRE is a step forward in belt technology. It's high performance unique polyester tension member and EPDM contact section allows it to transmit 26% more power than the traditional CRE range and offers up to 15% longer service life
Wedge belt Quattro PLUS CRE raw edge moulded notch narrow section QXPA2000

Strengths

► Extended temperature range -40° to +130°C.

► PB® (Precision Built) technology, eleminating the need for matching

► Conditionally oil resistant ► Synthetic rubber EPDM heavy duty wedge belt

► Embedding compound for stable power transfer

► Enhanced tooth profile improves belt flexibility, reducing bending resistance and increasing efficiency and life

► Unique construction of the polyester tension member improves accuracy and stability of belt length
► Reduced belt weight lowers inertia and reduces vibration allowing smoother running

► Lower pre-tensioning force allows longer bearing life and extends maintenance periods between     re-tensioning

► Abrasion resistant compound for enhanced durability
► Fully approved by all international standards

     ► BS 3790 (British Standard)

     ► ISO 4184 (International Standards Organisation)

     ► DIN 7753 (German Institute for Standardization)

     ► Static conductive in accordance with ISO 1813

     ► Conforms to API (American Petroleum Institute) specifications

Technical specifications


Attributes
Profilexpa
Pitch length2000 mm
Outer length2018 mm
Upper width13 mm
Height10 mm
Interior length1960 mm
Materialepdm rubber (ethylene-propylene-diene)
Sectionqxpa
£ 33.34 excl. VAT
/ Each
£ 40.01 incl. VAT
  • Delivery usually within ( 2 ) days