References
Mecaline:XPZ987
Rubix:45035770
Manufacturer :864472
EAN:3660338189104

Product details : MECALINE SPZ987 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 987 mm |
| Outer length | 1000 mm |
| Upper width | 9.7 mm |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- Sold out
