Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1407 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1407 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1407MC - 889705
rubix:
243A4580
manufacturer :
889705
ean:
3660338422584
Technical specifications
Profile
XPA
Pitch length
1407
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1407 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1407
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.47
excl. VAT
/
Each
£
16.16
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPB1600 SPB MOULDED COGGED WEDGE BELT
OPTIBELT 3VX 670 XEP 1013825
MECALINE SPZ1112 SPZ MOULDED COGGED WEDGE BELT
MECALINE 889825 SPB2900 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ637QP4
MECALINE SPA2182 MOULDED COG WEDGE BELT 2.0
MECALINE 889681 SPA1057 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1587 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1600 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1600 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1887 SPZ MOULDED COGGED WEDGE BELT
MECALINE 889689 SPA1162 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1357 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPB 2240 XEP 1014665
OPTIBELT XPA 882 XEP 1014093