GATES QUAD POWER 4 XPB3350QP4


Quad Power 4 V-Belt

References
gates:XPB3350/5VX1320 QUAD-POWER 4
rubix:104A1463
manufacturer :9645-03350
ean:5414465973970
brand logo
brand logo
Technical specifications
Profilexpb
Pitch length3350 mm
See all Specifications

Product details : GATES QUAD POWER 4 XPB3350QP4


By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power™ 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product life time eliminating costly downtime for re-tensioning, repair and replacement.

Strengths

EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.

Technical specifications


Attributes
Profilexpb
Pitch length3350 mm
Materialepdm
RMA code5vx1320
Show UNSPSC/ECL@SS
£ 66.71 excl. VAT
/ Each
£ 80.05 incl. VAT
  • In stock: Next day delivery