Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1250 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1250 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Wedge Belt
References
mecaline:
XPZ1250
rubix:
45035583
manufacturer :
864483
ean:
3660338189210
Technical specifications
Profile
xpz
Pitch length
1250
mm
See all Specifications
Product details
Technical specifications
Product details : MECALINE SPZ1250 SPZ MOULDED COGGED WEDGE BELT
XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
xpz
Pitch length
1250
mm
Upper width
9.7
mm
Height
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.02
excl. VAT
/
Each
£
16.82
incl. VAT
Sold out
Select variants (91)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE SPZ1437 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1367QP4
MECALINE SPB2120 SPB MOULDED COGGED WEDGE BELT
OPTIBELT 5VX 1180 XEP 1013940
MECALINE SPA1007 SPA MOULDED COGGED WEDGE BELT
MECALINE SPB1600 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ2000QP4
MECALINE SPA932 MOULDED COG WEDGE BELT 2.0
GATES XPA1832 QUAD-POWER 4 9644-01832 RAW EDGE (MOULDED COGGED) V-BELT
GATES XPA2307 QUAD-POWER 4 9644-02307 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPA1272 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2280 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ3150QP4
MECALINE SPA2800 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2037 SPZ MOULDED COGGED WEDGE BELT