Insert bearing with eccentric clamping ring SKF YET 203/W64, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22.1 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 203/W64
Rubix:237A4422
Manufacturer :78496
EAN:07316570060065

Product details : SKF YET 203/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 109 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 22.1 mm |
| Basic dynamic load, radial - Cr | 9560 N |
| Sealing | two rubber seals |
| Reaming | 17 mm |
| Cage | polyamide |
| Basic static load, radial - C0r | 4750 N |
Show UNSPSC/ECL@SS
£ 123.68 excl. VAT
/ Each
£ 148.42 incl. VAT
- Usually arrives within 14 working days
