Insert bearing for self-aligning bearing
Inner diameter | 23.813 mm |
---|---|
Outer diameter | 52 mm |
Width | 21.5 mm |
Logistics dimensions (L x W x H) | 56x35x56 mm |
---|---|
Logistic Weight | 222 g |
Inner diameter | 23.813 mm |
Outer diameter | 52 mm |
Width | 21.5 mm |
Bearing Clearance | C3 |
Series | CES200 |
Cage | Steel |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Open |
Usually arrives within 14 working days