Insert bearing with eccentric clamping ring SNR EX315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 100 mm
Spherical outer diameter, mounting by eccentric rings, seal with sealing ring
See technical informationReferences
SNR:EX315-47G2
Rubix:205A2906
EAN:3413520558598





Technical specifications
| Inner diameter | 74.613 mm |
|---|---|
| Outer diameter | 160 mm |
| Material | chrome steel |
Product details : SNR EX315-47G2 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 74.613 mm |
|---|---|
| Outer diameter | 160 mm |
| Material | chrome steel |
| Width | 100 mm |
| Basic dynamic load, radial - Cr | 113360 N |
| Sealing | one rubber seal and one metal shield |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 74.613 mm |
| Cage | steel |
| Thickness | 42 mm |
| Lubricant | universal / standard grease, lithium-complex, mineral oil, din 51825 k2k-20 |
| Basic static load, radial - C0r | 76800 N |
Show UNSPSC/ECL@SS
£ 131.16 excl. VAT
/ Each
£ 157.39 incl. VAT
- Delivery usually within ( 3 ) days