Insert bearing with eccentric clamping ring SKF YET 209/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 209/W64
Rubix:237A4429
Manufacturer :109691
EAN:07316571326184

Product details : SKF YET 209/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 693 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 30.2 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 250.86 excl. VAT
/ Each
£ 301.03 incl. VAT
- Usually arrives within 14 working days
