Radial insert ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 37.7 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 37.7 mm |
Bearing Clearance | CN |
Series | GE..-XL-KLL-B |
Material | Steel |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 27500 N |
Usually arrives within 14 working days