Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
INA E30-KLL-AH02-ID+21+10 RADIAL INSERT BALL BEARINGCANNOT BE RELUBRIC
Insert bearing with eccentric clamping ring INA E30-KLL-AH02-ID+21+10, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 48.5 mm
Radial insert ball bearing
References
ina:
E30-KLL-AH02-ID+21+10
rubix:
238A4987
manufacturer :
0008111730939
ean:
4012802783025
Technical specifications
Inner diameter
30
mm
Outer diameter
72
mm
Width
48.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA E30-KLL-AH02-ID+21+10 RADIAL INSERT BALL BEARINGCANNOT BE RELUBRIC
Locating ring bearing
Technical specifications
Attributes
Logistic Weight
380
g
Inner diameter
30
mm
Outer diameter
72
mm
Width
48.5
mm
Bearing Clearance
CN
Series
E..-KLL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
248.41
excl. VAT
/
Each
£
298.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA GRAE60-NPP-B-FA106, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring NTN UEL311D1
Insert bearing with eccentric clamping ring SNR EX215G2T04, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B-FA125.5, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR ES201G2, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SNR EX.205.G2.L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring SNR EX209G2T04, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX204G2L4, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR EX212-36G2, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring SNR CES20824, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UEL306D1W3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 50 mm
Insert bearing with eccentric clamping ring NTN UEL209-110D1W3, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NTN AEL205-100D1W3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm