MECALINE 860011 FEMALE ELBOW 10 - G3/8IN
PARALLEL FEMALE 90° ELBOW
See technical informationSee documentsReferences
Mecaline:860011
Rubix:216A1595
EAN:3660338149672

Documents
Product details : MECALINE 860011 FEMALE ELBOW 10 - G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- In stock: Next day delivery
