References
SMC:KQ2C06-00A-X35
Rubix:2603937

Technical specifications
| Material | c3604bd, pbt, pp (body);c3604bd (stud);stainless steel (sus304) (chuck);sus304, c3604bd, polyacetal (pom) (guide);polyacetal (pom) (collet and release button);nbr (packing, o ring);sus304, nbr (gasket) |
|---|
Documents
Product details : SMC KQ2C06-00A-X35 ONE-TOUCH FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Material | c3604bd, pbt, pp (body);c3604bd (stud);stainless steel (sus304) (chuck);sus304, c3604bd, polyacetal (pom) (guide);polyacetal (pom) (collet and release button);nbr (packing, o ring);sus304, nbr (gasket) |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | tube cap |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 4 ) days