SMC KQ2U10-03AS BRASS FITTING 3/8 THREAD I 10 TUBE


Y Branch Fitting

References
smc:KQ2U10-03AS
rubix:123A9327
brand logo
brand logo
Technical specifications
MaterialA (Brass)
Connection 13/8
See all Specifications

Product details : SMC KQ2U10-03AS BRASS FITTING 3/8 THREAD I 10 TUBE


Plug-in Coupling White Color - Y-Stub
•Branch "Y".
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 10
Port Size: 3/8
Thread Material /
Surface Treatment: A (Brass)
Sealant: S (With Thread Sealant)

Strengths

Suitable for nylon and urethane hoses
Applicable for both vacuum and overpressure applications
Disconnect collar allows easy removal of hose without damaging the hose
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Logistic Weight31 g
MaterialA (Brass)
Connection 13/8
ProfileKQ2U
Connection 210
Show UNSPSC/ECL@SS
£ 9.18 excl. VAT
/ Each
£ 11.02 incl. VAT
  • Delivery usually within ( 4 ) days