FESTO 132061 PUSH-IN L-FITTING QSLV-G1/8-6-100


Push-in L-Fitting

References
festo:QSLV-G1/8-6-100
rubix:124A7614
manufacturer :132061
ean:4052568027131
QSLV-G1/8-6-100 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 132061 PUSH-IN L-FITTING QSLV-G1/8-6-100


Push-in L-fitting QSLV-G1/8-6-100 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100

Technical specifications


Attributes
Logistic Weight23,61 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 317.00 excl. VAT
/ 100 pieces
£ 380.40 incl. VAT
  • Delivery usually within ( 11 ) days