References
Festo:NPFC-Y-R12-2G12-MFF
Rubix:391A4207
Manufacturer :8030234
EAN:4052568063368

Documents
Product details : FESTO 8030234 Y-FITTING
Y-fitting NPFC-Y-R12-2G12-MFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 138,48 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/2xr 1/2 |
| Profile | y |
| Connection 2 | 15 |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Delivery usually within ( 2 ) days