FESTO 8030244 T-FITTING NPFC-T-R12-2G12-MFF


T-Fitting

References
festo:NPFC-T-R12-2G12-MFF
rubix:117A7209
manufacturer :8030244
ean:4052568063467
NPFC-T-R12-2G12-MFF T-fitting
brand logo
Technical specifications
Materialnickel-plated brass
Connection 1g 1/2xr 1/2
See all Specifications

Product details : FESTO 8030244 T-FITTING NPFC-T-R12-2G12-MFF


T-fitting NPFC-T-R12-2G12-MFF Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight114,7 g
Materialnickel-plated brass
Connection 1g 1/2xr 1/2
Profilet
Connection 215
Show UNSPSC/ECL@SS
£ 6.63 excl. VAT
/ 10 pieces
£ 7.96 incl. VAT
  • Delivery usually within ( 6 ) days