MECALINE 8598-15 SINGLE BANJO FIT 2 HEADS DIA MM 4-1/8
Single circular banjo coupler 2 ports
See technical informationSee documentsReferences
Mecaline:859815
Rubix:216A1887
EAN:3660338147876


Technical specifications
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/8 |
Documents
Product details : MECALINE 8598-15 SINGLE BANJO FIT 2 HEADS DIA MM 4-1/8
Pressure: 15 bars
.
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Operating temperature: -20 to +80°C .
Industrial vacuum -100 kpa .
NBR Seal. .
H Polymer and nickel-plated brass body
Technical specifications
Attributes
| Material | body in h polymer/nickel-plated brass |
|---|---|
| Connection 1 | g1/8 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days