FW39 - Steelite Ladies Safety Trainer S1P HRO
EU shoe size | 38 |
---|---|
Colour | Black |
Main material | Leather |
EU shoe size | 38 |
---|---|
Colour | Black |
Main material | Leather |
Type of soles | Anti-Static;EVA;Rubber |
Security Category | S1P |
Slip resistance | Yes |
Weight | 84 g |
No laces/slip-on | No |
Type of closure | Lace up |
Material | Action Leather, Cow Suede Leather (Upper);EVA/Rubber (Out Sole);Steel (Toe Cap, Mid Sole) |
Secondary colour | Blue |
In stock: Next day delivery