BASE B0666 GRAND CANYON/TULUM TRAINER S1PS ESD FO SR BLACK EU46 UK11.5
YELLOWSTONE safety shoes
See technical informationReferences
Base Protection:CA-B0666-0WB 46
Rubix:389A0859
Manufacturer :CA-B0666-0WB 46
EAN:8052530125847

Product details : BASE B0666 GRAND CANYON/TULUM TRAINER S1PS ESD FO SR BLACK EU46 UK11.5
- S3S FO ESD SR
- ROD: Velour microfiber and water-repellent technical fabric
- LINING: SmellStop anti-odour and antibacterial
- INSERT: Fresh'n Flex
- TOELET: SlimCap
- SOLE: Anti-fatigue AirTech + Tpu-Skin
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 src |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 82.62 excl. VAT
/ Each
£ 99.14 incl. VAT
- Usually arrives within 14 working days
