BASE B0895 BE-DRY MID/BE-ROCK S3 WR CI HI HROC SHOES BLACK EU40 UK6.5
BE-DRY MID S3 WR CI HRO SRC shoes
See technical informationReferences
Base Protection:CA-B0895-CWS 40
Rubix:389A0898
Manufacturer :CA-B0895-CWS 40
EAN:8054633492185

Product details : BASE B0895 BE-DRY MID/BE-ROCK S3 WR CI HI HROC SHOES BLACK EU40 UK6.5
Waterproof full-grain leather upper with Waterproof membrane. Primaloft® lining. SlimCap non-metallic toe cap with reduced thickness. Anti-puncture insert in Fresh'n Flex ballistic fabric. Removable Dry'n Air Omnia insole for excellent ventilation. Dual-density PU/HRO rubber sole with LifePlus technology. Custom orthopedic foot fit in compliance with European standard DGUV112-191.
Standard EN ISO 20345 : 2011 S3 WR CI HRO SRC.
Standard EN ISO 20345 : 2011 S3 WR CI HRO SRC.
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 105.82 excl. VAT
/ Each
£ 126.98 incl. VAT
- Usually arrives within 14 working days
