NTN - Needle Roller Bearing - KRV26FLLH/3AS
Inner diameter | 12 mm |
---|---|
Width | 13 mm |
Sealing | Two rubber seals |
Logistics dimensions (L x W x H) | 26x26x36 mm |
---|---|
Logistic Weight | 74 g |
Inner diameter | 12 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | KR |
Material | Steel |
Stat. Load rating | 14000 N |
Dyn. Load rating | 82 N |
Standard | ISO 15 |
Basic static load, radial - C0r | 14000 N |
Basic dynamic load, radial - Cr | 8200 N |
Outer diameter | 26 mm |
Usually arrives within 14 working days