INA KR80-X-PP-A SINGLE ROW STUD TYPE TRACK ROLLER

Yoke type track roller

See technical information

References

INA:KR80-X-PP-A
Rubix:238A1003
Manufacturer :0057525580000
EAN:4012802249118
brand logo

Technical specifications

Inner diameter30 mm
Width100 mm
Sealingopen
See all Specifications

Product details : INA KR80-X-PP-A SINGLE ROW STUD TYPE TRACK ROLLER


Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile
Stud type track rollers KR..-PP, with axial guidance, plastic axial plain washers on both sides, optimized INA-profile

Strengths

•Supports large radial loads as well as axial loads that result from weak alignment faults.

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x30x30 mm
Logistic Weight1580 g
Inner diameter30 mm
Width100 mm
Sealingopen
Bearing Clearancecn
Outer diameter80 mm
Serieskr..-pp-a
Reference speed1300 rpm
Basic static load, radial - C0r78000 N
Basic dynamic load, radial - Cr38500 N
£ 149.93 excl. VAT
/ Each
£ 179.92 incl. VAT
  • Delivery usually within ( 7 ) days