References
INA:KRE30-PP-A-NMT
Rubix:238A1288
Manufacturer :0055923480078
EAN:4054362446392

Product details : INA KRE30-PP-A-NMT SINGLE ROW STUD TYPE TRACK ROLLER
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Stud type track rollers KRE..-PP, with axial guidance, with eccentric collar, plastic axial plain washers on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x15x15 mm |
|---|---|
| Logistic Weight | 93 g |
| Inner diameter | 15 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Outer diameter | 30 mm |
| Series | kre..-pp-a |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 8700 N |
| Basic dynamic load, radial - Cr | 6800 N |
Show UNSPSC/ECL@SS
£ 52.81 excl. VAT
/ Each
£ 63.37 incl. VAT
- Delivery usually within ( 7 ) days
